
MBJ Grounding and Bonding Braid, Tinned Copper, 120 A Ampacity, 31.57 kcmil, 7.874", 0.335" Hole
Item #: 0886867
Cat #: MBJ16-200-8
UPC: 782856449676
$ 10.84 EA
Company wide:
0
in stock
Documents & Guides
Flat Tinned Copper Grounding Braid. MBJ16-200-8, 120 A Ampacity, 31.57 kcmil (16 mm²), 7.874" (200 mm), 0.335" (8.5 mm) Hole.
Overview
Flat Tinned Copper Grounding Braid. MBJ16-200-8, 120 A Ampacity, 31.57 kcmil (16 mm²), 7.874" (200 mm), 0.335" (8.5 mm) Hole.
MBJ Grounding and Bonding Braids are a reliable and convenient grounding solution for applications that require flexibility and durability. The tinned copper ground braids with massivated palms come ready to install without any additional cutting, stripping, crimping or punching and do not require the addition of tin or crimped lugs. The proprietary manufacturing process optimizes the electrical contact between each wire and helps eliminate moisture issues in the palms, preventing corrosion and lengthening the useful life of the braid.
Also known as: 782856449676, MBJ16-200-8, EFX556640
Features & Benefits
- Complete range of earth/ground flexible connections from 6 - 100 mm² (11.84 - 197.35 kcmil) cross section and from 100 - 500 mm (3.937" - 19.685") length
- Integral palm, without tin or crimped lugs for superior electrical contact and tensile strength resistance
- Resistant to vibration and fatigue, reducing maintenance
- Provides weight savings, material savings and lower impedance when compared to similar lugged cables with insulation
- Ready to use out of the box, eliminates the need for cutting, stripping, crimping and punching
- Quick and easy to install
- Recommended by the EMC/EMI directives and less impedance than cables
- EAC compliant
- RoHS compliant
- Compliant to ISO 6469-1 (Electrically propelled road vehicles - Part 1: Rechargeable energy storage system) - Section 6.2.2 Vibrations
Specifications
| Material: | Copper |
| Diameter: | 8 1/2 mm |
| Length: | 200 mm |
| Material: | Copper |
| Length: | 200 mm |
| Diameter: | 8 1/2 mm |