DIN Rail, Symmetric Profile, 1.38" x 0.3" x 6.6' x 0.04"

Item #: 0886857

Cat #: DR7X2M

UPC: 782856579175

$ 15.20 EA
Company wide:
0 in stock
Documents & Guides
Fixing profile for quick assembly of all kinds of frameworks. DIN Rail, Symmetric, DR7X2M.

Overview

Fixing profile for quick assembly of all kinds of frameworks. DIN Rail, Symmetric, DR7X2M.

Rapid assembly of all kinds of frameworks

Also known as: 782856579175, DR7X2M, EFX557800

Features & Benefits

  • Rapid assembly of all kinds of frameworks
  • High mechanical resistance
  • High corrosion resistance
  • Conforms to EN 60715 and 50022 and DIN 46277
  • RoHS compliant

Specifications

Width: 0.300 in
Material: Steel
Height: 1.380 in
Finish: Electrogalvanized
Width: 0.300 in
Height: 1.380 in
Material: Steel
Finish: Electrogalvanized