Power Terminal, Lug-to-Tunnel, 800 A

Item #: 0886853

Cat #: SBLT-800

UPC: 782856661283

$ 277.92 EA
Company wide:
0 in stock
Documents & Guides
Power Terminals are connecting devices for power connections between primary and secondary switchboards, or for machine or industrial equipment.. Lug-to-Tunnel Power Terminal SBLT-800.

Overview

Power Terminals are connecting devices for power connections between primary and secondary switchboards, or for machine or industrial equipment.. Lug-to-Tunnel Power Terminal SBLT-800.

Tinned copper block allows for copper or aluminum conductor connections

Also known as: 782856661283, SBLT-800, EFX561146

Features & Benefits

  • Tinned copper block allows for copper or aluminum conductor connections
  • Accessible studs and tunnels allow for easy connection of nVent ERIFLEX Flexibar and other conductors
  • Design allows for visual inspection of conductor and confirmation of connection
  • Voltage detection and measurement connection
  • Adjustable transparent cover
  • Modular snap-together blocks for building multi-pole power blocks
  • Easily clips onto DIN rail or mounts to panel with screws
  • SBLEC Power Terminals Fixing Accessory required for direct panel mount
  • RoHS compliant
  • Halogen free

Specifications

Color: Blue
Mounting: DIN Rail
Amps: 800
Allowable Gauge Range: 4 - 500
Color: Blue
Amps: 800
Mounting: DIN Rail
Allowable Gauge Range: 4 - 500