Power Terminal, SBLT 350

Item #: 0886844

Cat #: SBLT-350

UPC: 782856661245

$ 95.24 EA
Company wide:
0 in stock
Documents & Guides
Flexibar Power Block, Single Primary/Single Secondary, 1-Pole, Line Side: 20 - 24 mm Flexibar or Cable with Lug, Load Side: (1) 2 AWG - 350 MCM, 600V, 350 Amps per Pole, DIN Rail Mount.

Overview

Flexibar Power Block, Single Primary/Single Secondary, 1-Pole, Line Side: 20 - 24 mm Flexibar or Cable with Lug, Load Side: (1) 2 AWG - 350 MCM, 600V, 350 Amps per Pole, DIN Rail Mount.

Tinned copper block allows for copper or aluminum conductor connections

Also known as: 782856661245, SBLT-350, EFX561142

Features & Benefits

  • Tinned copper block allows for copper or aluminum conductor connections
  • Accessible studs and tunnels allow for easy connection of nVent ERIFLEX Flexibar and other conductors
  • Design allows for visual inspection of conductor and confirmation of connection
  • Adjustable transparent cover
  • Modular snap-together blocks for building multi-pole power blocks
  • Easily clips onto DIN rail or mounts to panel with screws
  • SBLEC Power Terminals Fixing Accessory required for direct panel mount
  • RoHS compliant
  • Halogen free

Specifications

Amps: 350
Color: Blue
Mounting: DIN Rail
Allowable Gauge Range: 2 - 350
Amps: 350
Mounting: DIN Rail
Color: Blue
Allowable Gauge Range: 2 - 350