Power Terminal, SBLL 800

Item #: 0886841

Cat #: SBLL-800

UPC: 782856630968

$ 124.24 EA
Company wide:
0 in stock
Documents & Guides
Flexibar Power Block, Single Primary/Single Secondary, 1-Pole, Line Side: 20 - 80 mm Flexibar, Load Side: (1) 4 AWG - 2x500 MCM, 600V, 800 Amps per Pole, DIN Rail Mount.

Overview

Flexibar Power Block, Single Primary/Single Secondary, 1-Pole, Line Side: 20 - 80 mm Flexibar, Load Side: (1) 4 AWG - 2x500 MCM, 600V, 800 Amps per Pole, DIN Rail Mount.

Tinned copper block allows for copper or aluminum conductor connections

Also known as: 782856630968, SBLL-800, EFX561136

Features & Benefits

  • Tinned copper block allows for copper or aluminum conductor connections
  • Accessible studs allow for easy connection of sections of nVent ERIFLEX Flexibar or other conductors
  • Design allows for visual inspection of conductor and confirmation of connection
  • Adjustable transparent cover
  • Modular snap-together blocks for building multi-pole power blocks
  • Easily clips onto DIN rail or mounts to panel with screws
  • SBLEC Power Terminals Fixing Accessory required for direct panel mount
  • RoHS compliant
  • Halogen free

Specifications

Color: Blue
Mounting: DIN Rail
Amps: 800
Allowable Gauge Range: 4 - 500
Color: Blue
Amps: 800
Mounting: DIN Rail
Allowable Gauge Range: 4 - 500