Power Terminal, SBLL 500

Item #: 0886837

Cat #: SBLL-500

UPC: 782856630951

$ 69.37 EA
Company wide:
0 in stock
Documents & Guides
Flexibar Power Block, Single Primary/Single Secondary, 1-Pole, Line Side: 20 - 40 mm Flexibar, Load Side: (1) 6 AWG - 700 MCM, 600V, 500 Amps per Pole, DIN Rail Mount.

Overview

Flexibar Power Block, Single Primary/Single Secondary, 1-Pole, Line Side: 20 - 40 mm Flexibar, Load Side: (1) 6 AWG - 700 MCM, 600V, 500 Amps per Pole, DIN Rail Mount.

Tinned copper block allows for copper or aluminum conductor connections

Also known as: 782856630951, SBLL-500, EFX561134

Specifications

Color: Blue
Mounting: DIN Rail
Amps: 500
Allowable Gauge Range: 6 - 600
Color: Blue
Amps: 500
Mounting: DIN Rail
Allowable Gauge Range: 6 - 600

Customer Reviews

No reviews for this product
(0)