Power Terminal, SBLL 250

Item #: 0886821

Cat #: SBLL-250

UPC: 782856630944

$ 39.61 EA
Company wide:
0 in stock
Documents & Guides
Flexibar Power Block, Single Primary/Single Secondary, 1-Pole, Line Side: 20 - 24 mm Flexibar, Load Side: (1) 8 AWG - 250 MCM, 600V, 250 Amps per Pole, DIN Rail Mount.

Overview

Flexibar Power Block, Single Primary/Single Secondary, 1-Pole, Line Side: 20 - 24 mm Flexibar, Load Side: (1) 8 AWG - 250 MCM, 600V, 250 Amps per Pole, DIN Rail Mount.

Tinned copper block allows for copper or aluminum conductor connections

Also known as: 782856630944, SBLL-250, EFX561132

Features & Benefits

  • Tinned copper block allows for copper or aluminum conductor connections
  • Accessible studs allow for easy connection of sections of nVent ERIFLEX Flexibar or other conductors
  • Design allows for visual inspection of conductor and confirmation of connection
  • Adjustable transparent cover
  • Modular snap-together blocks for building multi-pole power blocks
  • Easily clips onto DIN rail or mounts to panel with screws
  • SBLEC Power Terminals Fixing Accessory required for direct panel mount
  • RoHS compliant
  • Halogen free

Specifications

Amps: 250
Color: Blue
Mounting: DIN Rail
Allowable Gauge Range: 8 - 250
Amps: 250
Mounting: DIN Rail
Color: Blue
Allowable Gauge Range: 8 - 250