Flat Terminal Connector, 1.18" x 1.57"

Item #: 0886818

Cat #: FLG400

UPC: 782856594277

$ 22.50 EA
Company wide:
0 in stock
Documents & Guides
Connector for flat conductors on nVent Eriflex UD-250A/400A single pole distribution block. Connector FLG400, Tinned Copper.

Overview

Connector for flat conductors on nVent Eriflex UD-250A/400A single pole distribution block. Connector FLG400, Tinned Copper.

Connects nVent ERIFLEX Flexibar or IBSB/IBSBR Power Braid to UD-250A/400A Single Pole Distribution Block

Also known as: 782856594277, FLG400, EFX569170

Features & Benefits

  • Connects nVent ERIFLEX Flexibar or IBSB/IBSBR Power Braid to UD-250A/400A Single Pole Distribution Block
  • Provides direct link between blocks and switch or circuit breakers
  • Conforms to EN 45545 obtaining an HL3 classification for chapter R23 and HL2 classification for chapter R22

Specifications

Amps: 400
Weight: 0.220 lb
Amps: 400
Weight: 0.220 lb