BUSS SEMI CONDUCTOR FUSE

Item #: 0886812

Cat #: KBC-100

UPC: 051712491006

$ 247.75 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series KBC semiconductor fuse, 1500 Vdc, 100A, 200 kAIC, Non Indicating, Semiconductor fuse, Stud

Overview

Eaton Bussmann series KBC semiconductor fuse, 1500 Vdc, 100A, 200 kAIC, Non Indicating, Semiconductor fuse, Stud

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712491006, KBC-100, BUSKBC100

Specifications

Mounting: Stud
Amps: 100
Type: North American Style
Volts AC: 600
Interrupt Rating DC: 200 kA
Mounting: Stud
Type: North American Style
Interrupt Rating DC: 200 kA
Amps: 100
Volts AC: 600