Compact Kneeling Pad, Black - 14"x21"

Item #: 0886797

Cat #: 18380

UPC: 720476183808

$ 35.00 EA
Clearance
Price good while supplies last
Company wide:
23 in stock
Documents & Guides
Kneeling Pad, Compact, Dimensions: 14" x 21", Color: Black.

Overview

Kneeling Pad, Compact, Dimensions: 14" x 21", Color: Black.

Comfort for static kneeling situations. Closed-cell foam is non-conductive, resistant to petroleum, and silicone-free. Convenient handle.

Also known as: 720476183808, 18380, ERG18380

Specifications

Length: 21 in
Width: 14 in
Length: 21 in
Width: 14 in