High Temperature Female Disconnect, 12 - 10 AWG

Item #: 0886732

Cat #: HTF12-250-3

UPC: 662381069962

$ 0.82 EA
Company wide:
0 in stock
Documents & Guides
High Temperature Female Disconnect, 12 - 10 AWG, Nickel Plated Copper, Silver Color, 600V

Overview

High Temperature Female Disconnect, 12 - 10 AWG, Nickel Plated Copper, Silver Color, 600V
Also known as: 662381069962, HTF12-250-3, NSIHTF122503

Specifications

Gender: Female
Material: Copper
Color: Silver
Volts AC: 600
Allowable Gauge Range: 12 - 10
Gender: Female
Color: Silver
Allowable Gauge Range: 12 - 10
Material: Copper
Volts AC: 600