Type Fdpw Fusible Panelboard Switch

Item #: 0886722

Cat #: FDPW365J

UPC: 786679783306

$ 10325.17 EA
Company wide:
0 in stock
Documents & Guides
Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 400 Amp, Branch, 600 Vac, J Fuse Type

Overview

Type Fdpw Fusible Panelboard Switch, Single, Horizontal, 3-pole, 400 Amp, Branch, 600 Vac, J Fuse Type
Also known as: 786679783306, FDPW365J, CUTFDPW365J

Specifications

Poles: 3
Length: 25 ft
Horsepower: 125, 350
Amps: 400
Interrupt Rating DC: 200
Poles: 3
Horsepower: 125, 350
Interrupt Rating DC: 200
Length: 25 ft
Amps: 400