Electronic Ballast, 2-Lamp, 120V

Item #: 0886711

Cat #: RELB-2S40-N

UPC: 781087090428

$ 35.72 EA
Company wide:
35 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, Ambistar Series. For use with the following Linear Lamp Types: (2) F34T12 or (2) F40T12.

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, Ambistar Series. For use with the following Linear Lamp Types: (2) F34T12 or (2) F40T12.

Ambistar electronic ballasts are an easy-to-install, energy-efficient replacement solution for optimizing residential and hospitality lighting.

Also known as: 781087090428, RELB-2S40-N, ADVRELB2S40N35I

Specifications

Wattage: 34, 40
Type: Rapid Start, Electronic
Volts AC: 120
Shape: T12 (Tubular)
Family / Style: AmbiStar
Wattage: 34, 40
Volts AC: 120
Family / Style: AmbiStar
Type: Rapid Start, Electronic
Shape: T12 (Tubular)