Stand-off Insulator

Item #: 0886703

Cat #: ISO3-38-16

UPC: 782856583363

$ 13.37 EA
Company wide:
0 in stock
Documents & Guides
Stand-off Insulator, 600V, Height: 3”, Hex Width: 2-1/2", Thread Diameter: 3/8", Thread Depth: 5/8", Working Range: -40°F to 266°F, Color: Black.

Overview

Stand-off Insulator, 600V, Height: 3”, Hex Width: 2-1/2", Thread Diameter: 3/8", Thread Depth: 5/8", Working Range: -40°F to 266°F, Color: Black.

Great stability of electrical and mechanical parameters

Also known as: 782856583363, ISO3-38-16, EFX559694

Features & Benefits

  • Great stability of electrical and mechanical parameters
  • High resistance to leakage current
  • UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC
  • Halogen free
  • RoHS compliant

Specifications

Finish: Electrogalvanized
Material: Glass Fibre Reinforced Polyester
Depth: 2.890 in
Finish: Electrogalvanized
Depth: 2.890 in
Material: Glass Fibre Reinforced Polyester