Stand-off Insulator

Item #: 0886699

Cat #: ISO1-34-38

UPC: 782856579434

$ 5.32 EA
Company wide:
0 in stock
Documents & Guides
Stand-off Insulator, 600V, Height: 1-3/4”, Hex Width: 2", Thread Diameter: 3/8", Thread Depth: 9/16", Working Range: -40°F to 266°F, Color: Black.

Overview

Stand-off Insulator, 600V, Height: 1-3/4”, Hex Width: 2", Thread Diameter: 3/8", Thread Depth: 9/16", Working Range: -40°F to 266°F, Color: Black.

Great stability of electrical and mechanical parameters

Also known as: 782856579434, ISO1-34-38, EFX559670, cherry

Features & Benefits

  • Great stability of electrical and mechanical parameters
  • High resistance to leakage current
  • UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC
  • Halogen free
  • RoHS compliant

Specifications

Depth: 2.310 in
Finish: Electrogalvanized
Material: Glass Fibre Reinforced Polyester
Depth: 2.310 in
Material: Glass Fibre Reinforced Polyester
Finish: Electrogalvanized