
Low Voltage Insulator, Imperial , 3", 2 1/2" Hex Width, 2.89", 1/2 UNC
Item #: 0886697
Cat #: ISO3-12-13
UPC: 782856583356
$ 14.18 EA
Company wide:
0
in stock
Documents & Guides
Low voltage electrical insulator. ISO3-12-13, Imperial Thread, 3" x 2.89" (76.2 mm x 73.3 mm), 2 1/2" Hex Width, 1/2 UNC Thread.
Overview
Low voltage electrical insulator. ISO3-12-13, Imperial Thread, 3" x 2.89" (76.2 mm x 73.3 mm), 2 1/2" Hex Width, 1/2 UNC Thread.
Great stability of electrical and mechanical parameters
Also known as: 782856583356, ISO3-12-13, EFX559693
Features & Benefits
- Great stability of electrical and mechanical parameters
- High resistance to leakage current
- UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC
- Halogen free
- RoHS compliant
Specifications
| Finish: | Electrogalvanized |
| Material: | Glass Fibre Reinforced Polyester |
| Depth: | 2.890 in |
| Finish: | Electrogalvanized |
| Depth: | 2.890 in |
| Material: | Glass Fibre Reinforced Polyester |