10" Wall Cap

Item #: 0886662

Cat #: 441

UPC: 026715039081

$ 152.41 EA
Company wide:
0 in stock
Documents & Guides
10" Wall Cap, Louver, Material: Steel with Aluminum Louvers, Features: Gravity Damper.

Overview

10" Wall Cap, Louver, Material: Steel with Aluminum Louvers, Features: Gravity Damper.
Also known as: 026715039081, 441, BRN441

Specifications

Diameter: 10 in
Color: Aluminum
Diameter: 10 in
Color: Aluminum