Emergency Ballast, 1 Lamp

Item #: 0886637
Cat #: B94CG
UPC:
Call for price
Company wide:
0 in stock
Emergency Ballast, Fluorescent, Input Voltage: 120/277 Volt, Light Output: 300-750 Lumens

Overview

Emergency Ballast, Fluorescent, Input Voltage: 120/277 Volt, Light Output: 300-750 Lumens
Also known as: B94CG, LITB94CG

Specifications

Shape: PL-L (Twin Tube Long), PL-C (Quad Tube), PL-T (Triple Tube)
Wattage: 42, 13
Type: Emergency, Electronic
Volts AC: 120, 277
Light Technology: Fluorescent
Shape: PL-L (Twin Tube Long), PL-C (Quad Tube), PL-T (Triple Tube)
Type: Emergency, Electronic
Light Technology: Fluorescent
Wattage: 42, 13
Volts AC: 120, 277

Customer Reviews

No reviews for this product
(0)