Floor Box, 10 Gang, Flip-Lid

Item #: 0886406

Cat #: EFB10S

UPC: 786776176452

$ 692.40 EA
Company wide:
0 in stock
Floor Box, 10 Gang, Knockouts 3/4 to 2 Inch, Includes All Components Needed For Installation

Overview

Floor Box, 10 Gang, Knockouts 3/4 to 2 Inch, Includes All Components Needed For Installation

The Evolution™ Series Ten Gang Floor Box has been designed to be installed in concrete, raised, and wood floor applications. The box has a fully finished interior to assist plugging and unplugging of devices. Designed to work with standard size multigang wall plates, or proprietary plates for a full ten gangs of capacity. It comes complete with all components needed for initial installation. 

Also known as: 786776176452, EFB10S, WMDEFB10S

Specifications

Knockout Diameter: 2 in, 1 1/2 in, 3/4 in, 1 in
Height: 6 in
Gangs: 10
Knockout Diameter: 2 in, 1 1/2 in, 3/4 in, 1 in
Gangs: 10
Height: 6 in