HPS Micro Floodlight

Item #: 0886370
Cat #: F70SL 120 M6
UPC: 745973505441
Call for price
Company wide:
0 in stock
Micro Floodlight, 70W HPS, 120V, Color: Dark Bronze, Lamp Included

Overview

Micro Floodlight, 70W HPS, 120V, Color: Dark Bronze, Lamp Included
Also known as: 745973505441, F70SL 120 M6, LITF70SL120

Specifications

Wattage: 70
Volts AC: 120
Mounting: Knuckle
Color: Bronze
Light Technology: Fluorescent
Wattage: 70
Mounting: Knuckle
Light Technology: Fluorescent
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)