18A, Starter, NEMA 0, 120VAC

Item #: 0886258

Cat #: AN19BN0A5E005

UPC: 786685414669

$ 668.97 EA
Company wide:
1 in stock
18 Amp, NEMA Size 0, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 1 - 5A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

18 Amp, NEMA Size 0, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Electronic Overload Relay, Full Load Amp Range: 1 - 5A, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Freedom Series starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials.

Also known as: 786685414669, AN19BN0A5E005, CUTAN19BN0A5E005

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Type: Electronic Overload, NEMA, Starter, Non-Reversing
Poles: 3
Amps: 18
Amps Range: 1 - 5
Volts AC Control: 120
Phase: 3
Poles: 3
Amps Range: 1 - 5
Family / Style: Freedom
Type: Electronic Overload, NEMA, Starter, Non-Reversing
Amps: 18