Class CD Fuseblock 3P

Item #: 0886256

Cat #: LFC60060-3CID

UPC: 079458939323

$ 191.73 EA
Company wide:
0 in stock
Documents & Guides
60A, 600V, Fuse Holder Class CD Fuseblock 3P

Overview

60A, 600V, Fuse Holder Class CD Fuseblock 3P

The Littelfuse Class CC, CD and midget blocks offer generous space savings and enhanced value. DIN-rail mounting and universal mounting holes are available as well as an indication feature on all Class CD fuse blocks.

Also known as: 079458939323, LFC60060-3CID, LFULFC600603CID

Features & Benefits

  • Capable of complex mounting configurations by addition of 19 inch rack-mounting accessory in Type 12 environments
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Stiffeners welded to back of enclosures maintain flatness and increase rigidity
  • Heavy-duty lifting eyes are Type 316 stainless steel
  • Freestanding enclosure includes two doors for access to internal equipment. This Freestand Type 12 2 Door Single Access, A907236SSFSD item measures 90x72x36 inches with a material of SS304 finish Brushed.
  • Heavy-gauge continuous hinges support each door
  • Data pocket, provided on door(s) with 3-point latches, is high-impact thermoplastic
  • Mounting channels welded horizontally to interior body sides at top, bottom and center
  • Optional panels and rack-mounting angles can be mounted anywhere along channels
  • Oil-resistant door gasket attached with oil-resistant adhesive and held in place with steel retaining strips

Specifications

Type: Fuse Block
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65