Preset Dimmer, Skylark, 1000W, 120V, Light Almond

Item #: 0886254

Cat #: CT-103P-LA

UPC: 027557829786

$ 85.44 EA
Company wide:
0 in stock
Documents & Guides
Skylark Preset Dimmer, 1000 Watt, 120 Volt, Incandescent/Halogen, 3-Way, Color: Light Almond

Overview

Skylark Preset Dimmer, 1000 Watt, 120 Volt, Incandescent/Halogen, 3-Way, Color: Light Almond

Skylark Contour Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, 3-way/single-pole, preset, 120V/1000W inc/hal, 600VA MLV in light almond

Also known as: 027557829786, CT-103P-LA, LUTCT103PLA

Specifications

Type: 3-Way, Slide, Preset
Color: Light Almond
Volts AC: 120
Mounting: Surface
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Preset
Volts AC: 120
Wattage: 1000
Light Technology: Halogen
Color: Light Almond
Mounting: Surface
Dimmable: Yes