Eaton 10250T pushbutton

Item #: 0886246

Cat #: 10250T597LED24-1X

UPC: 782114713389

$ 524.25 EA
Company wide:
0 in stock
Documents & Guides
Eaton 30.5 mm Heavy-Duty Push-Pull,Assembled,Standard 40 mm Actuator (Lens),Red,Plastic Bus,1NO-1NC,Bayonet base,Illuminated,24 Vac/Vdc Lamp,EMERGENCY STOP,LED, full voltage,24 Vac/Vdc Light Unit,Two-position,Main. Push/pull,10250T Series

Overview

Eaton 30.5 mm Heavy-Duty Push-Pull,Assembled,Standard 40 mm Actuator (Lens),Red,Plastic Bus,1NO-1NC,Bayonet base,Illuminated,24 Vac/Vdc Lamp,EMERGENCY STOP,LED, full voltage,24 Vac/Vdc Light Unit,Two-position,Main. Push/pull,10250T Series

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114713389, 10250T597LED24-1X, CUT10250T597LED241

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic