1/2" OR 3/4" MULTI CONDUIT/BOX SPT FS
Item #: 0886227
Cat #: BG812-S18-MC3
UPC: 782051529005
$ 36.64 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.645lbs, Conduit size: 0.5" or 0.75", Guide-Rite conduit and box support fasteners, With multiple conduit plate
Overview
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.645lbs, Conduit size: 0.5" or 0.75", Guide-Rite conduit and box support fasteners, With multiple conduit plate
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Also known as: 782051529005, BG812-S18-MC3, BLIBG812S18MC3
Specifications
No Specifications Available