25W T10 Incandescent Lamp, Clear

Item #: 0886217

Cat #: S3700

UPC: 045923037009

Call for price
Company wide:
0 in stock
Documents & Guides
25 Watt T10 Incandescent; Clear; 2000 Average rated hours; 200 Lumens; Medium Base; 120 Volt; Carded

Overview

25 Watt T10 Incandescent; Clear; 2000 Average rated hours; 200 Lumens; Medium Base; 120 Volt; Carded
Also known as: 045923037009, S3700, SATS3700

Specifications

Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 200
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: T10 (Tubular)
Wattage: 25
Lumens: 200
Dimmable: Yes