Motor Controller, Manual, Rotary Style, 16 - 20A Setting Range

Item #: 0886202

Cat #: PKZM0-20

UPC: 015080469883

$ 192.79 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, Manual, Motor Controller, Rotary Style, 3-Pole, 16 - 20 Setting Range, 600 Volt AC Rated, Screw Terminals

Overview

20 Amp, Manual, Motor Controller, Rotary Style, 3-Pole, 16 - 20 Setting Range, 600 Volt AC Rated, Screw Terminals
Also known as: 015080469883, PKZM0-20, CUTPKZM020

Specifications

Phase: 3
Mounting: Panel
Type: Manual Motor Protector, Rotary Type
Amps Range: 16 - 20
Phase: 3
Type: Manual Motor Protector, Rotary Type
Mounting: Panel
Amps Range: 16 - 20