1-60 WATT 24V DC

Item #: 0886192

Cat #: LED-TR-60-24

UPC: 714176003092

Company wide:
0 in stock
Documents & Guides
ANN LED-TR-60-24 1-60 WATT 24V DC

Overview

ANN LED-TR-60-24 1-60 WATT 24V DC

24V AC, 120Hz output* magnetic hardwire driver; 120V AC, 60Hz input Do not connect 120V power to the input side of the transformer without a secondary load attached - this may damage the secondary coil and cause it to fail. Housing requires 12” clearance above and around housing if load exceeds 80% of capacity Reverse phase compatible Stainless steel enclosure with powder coat finish, hinged tension fit door, hang tab, multiple 1/2” knockouts and reset switch c/ETL/us Listed (excluding LED-TR-30-24); NEMA 3R rating for indoor and outdoor use

Also known as: 714176003092, LED-TR-60-24, ALGLEDTR6024

Specifications

Volts AC: 24
Wattage: 60
Type: LED Driver
Light Technology: LED
Volts AC: 24
Type: LED Driver
Wattage: 60
Light Technology: LED