Four Light Litepuff

Item #: 0886187

Cat #: V8432-6

UPC:

Company wide:
0 in stock
Documents & Guides
Four Light Litepuff, Smooth White Acrylic Diffuser, 4-F32 T8 120V NPF Electronic - Bulbs Not Included. 50½”L × 17”W × 6¼”H

Overview

Four Light Litepuff, Smooth White Acrylic Diffuser, 4-F32 T8 120V NPF Electronic - Bulbs Not Included. 50½”L × 17”W × 6¼”H
Also known as: V8432-6, VINV84326

Specifications

Wattage: 32
Volts AC: 120
Type: 4-Lamp
Light Technology: Fluorescent
Wattage: 32
Type: 4-Lamp
Volts AC: 120
Light Technology: Fluorescent