FLEXIBAR,TINNED,3METER LG *** Discontinued ***

Item #: 0886167
Cat #: FLEX3MTC4X24X1
UPC: 782856441380
Call for price
Company wide:
0 in stock
Documents & Guides
nVent ERIFLEX Flexibar, Tinned Copper, 400 A, UL 67, UL 758 Certification Details, 0.945" x 0.039", 189.46 kcmil *** Discontinued ***

Overview

nVent ERIFLEX Flexibar, Tinned Copper, 400 A, UL 67, UL 758 Certification Details, 0.945" x 0.039", 189.46 kcmil *** Discontinued ***
Also known as: 782856441380, FLEX3MTC4X24X1, EFX505508

Specifications

Material: Tinned Copper
Type: Flexibar, Insulated
Amps: 400
Material: Tinned Copper
Amps: 400
Type: Flexibar, Insulated

Customer Reviews

No reviews for this product
(0)