PLATT logo

1/2IN CARFLEX 3/#12 THHN STRANDED 4

Item #: 0886107
Cat #: WCD3124
UPC: 034481147473
$122.67 EA
Company wide:
0 in stock
1/2 Inch 12 Gauge (stranded) Liquidtight Whip, 4 Foot

Overview

1/2 Inch 12 Gauge (stranded) Liquidtight Whip, 4 Foot
Also known as: 034481147473, WCD3124, CARWCD3124

Specifications

Conductors: 3
Volts AC: 120
Gauge: 12
Jacket: PVC
Material: Copper
Color: Gray
Length: 4 ft
Stranding: Stranded
Conductors: 3
Gauge: 12
Material: Copper
Length: 4 ft
Volts AC: 120
Jacket: PVC
Color: Gray
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)