Power Supply, LED, Dimmable, 350mA, 12W, 120VAC Input, 12VDC Output

Item #: 0886084
Cat #: LED350MA12DIMRB
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Power Supply, LED, Dimmable, 350 mA, 12 Watt, 120 Volt AC Input, 12 Volt DC Output, Surface Mount

Overview

Power Supply, LED, Dimmable, 350 mA, 12 Watt, 120 Volt AC Input, 12 Volt DC Output, Surface Mount
Also known as: LED350MA12DIMRB, WACLED350MA12DIMRB

Specifications

Wattage: 12
Volts AC: 120
Type: Power Supply, LED
Phase: 1
Volts DC: 12
Amps: 0.350
Wattage: 12
Type: Power Supply, LED
Volts DC: 12
Volts AC: 120
Phase: 1
Amps: 0.350

Customer Reviews

No reviews for this product
(0)