26 Watt EL/mDT2 5000K CFL

Item #: 0886055

Cat #: EL/mdTQS 26W T2 5K

UPC: 046677414092

$ 7.00 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Compact Fluorescent Lamp, 26W, Bulb: EL/mdT2 (Mini-Twist), Base: Medium Screw (E26), Lumens: 1700, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. *Philips Part # 41409-4* 117W Equivalent. *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 26W, Bulb: EL/mdT2 (Mini-Twist), Base: Medium Screw (E26), Lumens: 1700, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. *Philips Part # 41409-4* 117W Equivalent. *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Philips 26 watt Energy Saver twist type compact fluorescents deliver low operating costs and do not sacrifice light quality as compared to incandescent equivalents.

Also known as: 046677414092, EL/mdTQS 26W T2 5K, PHIELMDTQS26T25K*

Specifications

Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Wattage: 26
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 1700
Volts AC: 120
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Wattage: 26
Color Rendering Index (CRI): 82
Volts AC: 120
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 1700
Light Technology: Fluorescent