Multi-Tap Connector, Insulated, Aluminum

Item #: 0885931

Cat #: PBTS-4-500-F

UPC: 783669725087

$ 200.82 EA
Company wide:
3 in stock
Documents & Guides
Nimbus4Flex Insulated Flexible Aluminum Multi-Tap Connector, Conductor Range 600-4, Flex 350-4 H,I,K 4/0-4 M 373.7-4 DLO, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus4Flex Insulated Flexible Aluminum Multi-Tap Connector, Conductor Range 600-4, Flex 350-4 H,I,K 4/0-4 M 373.7-4 DLO, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669725087, PBTS-4-500-F, ILSPBTS4500F

Features & Benefits

  • Accepts Copper Class B, C, G, H, I, K, M, DLO conductors and Aluminum Conductors
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • Patented screw design improves vibration resistance, compresses conductor without damage, and eliminates the need for ferrules

Specifications

Color: Black
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4 - 600
Wire/Cable Openings: 4
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 4
Material: Aluminum
Allowable Gauge Range: 4 - 600