WALLPK 52W FULL C/O COOL

Item #: 0885930

Cat #: WPLEDFC52

UPC: 019813029290

$ 790.68 EA
Company wide:
0 in stock
Documents & Guides
LPACK WALLPACK 52W FULL CUTOFF LED COOL BRONZE

Overview

LPACK WALLPACK 52W FULL CUTOFF LED COOL BRONZE
Also known as: 019813029290, WPLEDFC52, RABWPLEDFC52

Specifications

Wattage: 52
Color: Bronze
Light Technology: LED
Wattage: 52
Light Technology: LED
Color: Bronze