LED AREA LIGHT 52W FULL C/O COOL BRON

Item #: 0885926

Cat #: ALEDFC52

UPC: 019813029337

$ 786.78 EA
Company wide:
0 in stock
Documents & Guides
LED AREA LIGHT 52W FULL CUTOFF COOL BRONZE

Overview

LED AREA LIGHT 52W FULL CUTOFF COOL BRONZE
Also known as: 019813029337, ALEDFC52, RABALEDFC52

Specifications

Wattage: 52
Color: Bronze
Light Technology: LED
Wattage: 52
Light Technology: LED
Color: Bronze