WALL 52W COOL WH

Item #: 0885853

Cat #: WPLED52W

UPC: 019813029184

Company wide:
0 in stock
Documents & Guides
LPACK WALLPACK 52W COOL LED WHITE

Overview

LPACK WALLPACK 52W COOL LED WHITE
Also known as: 019813029184, WPLED52W, RABWPLED52W

Specifications

Wattage: 52
Color: White
Light Technology: LED
Wattage: 52
Light Technology: LED
Color: White