HAMMOND BE2G 40VAPRI: 120VAC SEC:24VAC

Item #: 0885840

Cat #: BE2G

UPC: 623980056708

Company wide:
0 in stock
Documents & Guides
No Documents Available
HAMMOND BE2G 40VA PRI: 120VAC SEC:24VAC

Overview

HAMMOND BE2G 40VA PRI: 120VAC SEC:24VAC
Also known as: 623980056708, BE2G, HAMBE2G

Specifications

No Specifications Available