Metal Halide Lamp, Single-Ended, T7-1/2, 150W

Item #: 0885819

Cat #: MC150T75UG12830

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Metal Halide Lamp, Single-Ended, 150 Watt, 93 Volt, Bulb: T7-1/2 (Tubular), Base: 2-Pin (G12), Lumens: 15100, CRI: 89, Color Temperature: 3000K, ANSI Code: C142/E, Standard Case Qty: 12 Sylvania Part # 64968

Overview

Metal Halide Lamp, Single-Ended, 150 Watt, 93 Volt, Bulb: T7-1/2 (Tubular), Base: 2-Pin (G12), Lumens: 15100, CRI: 89, Color Temperature: 3000K, ANSI Code: C142/E, Standard Case Qty: 12 Sylvania Part # 64968
Also known as: MC150T75UG12830, SYLMC150T75UG12830

Specifications

Shape: T7-1/2 (Tubular)
Color Temperature: 3000 (Warm White)
ANSI Code: C142/E
Lumens: 15100
Wattage: 150
Color Rendering Index (CRI): 89
Light Technology: HID
Base: 2-Pin (G12)
Shape: T7-1/2 (Tubular)
ANSI Code: C142/E
Wattage: 150
Light Technology: HID
Color Temperature: 3000 (Warm White)
Lumens: 15100
Color Rendering Index (CRI): 89
Base: 2-Pin (G12)