Power Strip, Surge Protected

Item #: 0885770

Cat #: IG20B123

UPC: 078275124608

$ 207.64 EA
Company wide:
0 in stock
Documents & Guides
Power Strip, Surge Protected, Number of Outlets: 6, Cord Length: 6 Feet, For Heavy Duty Industrial Use

Overview

Power Strip, Surge Protected, Number of Outlets: 6, Cord Length: 6 Feet, For Heavy Duty Industrial Use

Type 3 Point-of-Use Surge Protective Devices (SPD) are designed for heavy industrial use with 3 modes of surge protection (L-N, L-G, N-G). Features a 15 A resettable breaker and #14 AWG SJT power cord with molded plug. CSA certified to ANSI/UL 1449, 3rd Edition.

Also known as: 078275124608, IG20B123, IMTIG20B123

Specifications

Type: Surge Protected
Color: Ivory
Standards: California Proposition 65
Type: Surge Protected
Standards: California Proposition 65
Color: Ivory