EMT Compression Connector, 1", Insulated, Concrete Tight, Steel

Item #: 0885733

Cat #: 0214-20-00

UPC: 077680148117

Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, 1 Inch, Insulated, Concrete Tight, Steel, UL 514-B

Overview

EMT Compression Connector, 1 Inch, Insulated, Concrete Tight, Steel, UL 514-B
Also known as: 077680148117, 0214-20-00, AFCCCI100

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel