EMT Compression Coupling, 1", Steel, Concrete Tight

Item #: 0885721

Cat #: 0304-20-00

UPC: 077680146359

Company wide:
0 in stock
Documents & Guides
EMT Compression Coupling, 1 Inch, Steel, Concrete Tight, For Use with EMT Conduit

Overview

EMT Compression Coupling, 1 Inch, Steel, Concrete Tight, For Use with EMT Conduit
Also known as: 077680146359, 0304-20-00, AFCCK100

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel