Abb Abb-44480 Brake Resistor, 4.26

Item #: 0885624

Cat #: ABB-44480

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Brake Resistor, 4.26 Ohms ,11696 Watts, Gce18 Encl., 28w X 10d X 10h

Overview

Brake Resistor, 4.26 Ohms ,11696 Watts, Gce18 Encl., 28w X 10d X 10h
Also known as: ABB-44480, ABBABB44480

Specifications

Type: Brake Resistor
Type: Brake Resistor