Reducing Washer, 3" x 2-1/2", Steel

Item #: 0885561

Cat #: WA 187

UPC: 785991446067

$ 24.38 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, 3" x 2-1/2", Steel

Overview

Reducing Washer, 3" x 2-1/2", Steel
Also known as: 785991446067, WA 187, THBWA187

Specifications

Diameter: 3 in, 2 1/2 in
Material: Steel
Diameter: 3 in, 2 1/2 in
Material: Steel