Reducing Washer, 3" x 2", Steel

Item #: 0885553

Cat #: WA 186

UPC: 785991446043

$ 7.73 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer, 3" x 2", Steel

Overview

Reducing Washer, 3" x 2", Steel

Steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, Steel City has no peer.

Also known as: 785991446043, WA 186, THBWA186

Specifications

Diameter: 3 in, 2 in
Material: Steel
Diameter: 3 in, 2 in
Material: Steel