FD3150KL W/LOAD CONTROL WIRE TERMINAL LP AND CP

Item #: 0885499

Cat #: FD3150KLSD08

UPC: 786679465349

$ 4817.75 EA
Company wide:
0 in stock

Overview

FD3150KL W/LOAD CONTROL WIRE TERMINAL LP AND CP

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679465349, FD3150KLSD08, CUTFD3150KLSD08

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150