Fusible Disconnect Switch, 3P, 800A

Item #: 0885442

Cat #: OS800L03

UPC: 417019284138

$ 7146.45 EA
Company wide:
3 in stock
Documents & Guides
Switch Fuse, Front Operated, 3 Pole, Class L, 800 Amp, Handle and Shaft Not Included

Overview

Switch Fuse, Front Operated, 3 Pole, Class L, 800 Amp, Handle and Shaft Not Included

OS and OSM switch fuses by ABB have been designed to deliver world-class performance in even the most extreme conditions. Our extensive range of reliable switch fuses, both manual and motorized, is ensured to have your application needs covered.

Also known as: 417019284138, OS800L03, ABBOS800L03

Specifications

Poles: 3
Mounting: Base, DIN Rail
Amps: 800
Type: Fusible Disconnect Switch
Poles: 3
Amps: 800
Mounting: Base, DIN Rail
Type: Fusible Disconnect Switch