E-PANEL FITS 12 X 12

Item #: 0885437

Cat #: EP1212

UPC: 623980914619

Company wide:
0 in stock
Documents & Guides
Eclipse Inner Panel - Fits Encl. 12 x 12 - Steel/Wht

Overview

Eclipse Inner Panel - Fits Encl. 12 x 12 - Steel/Wht
Also known as: 623980914619, EP1212, HAMEP1212

Specifications

Height: 12 in
Width: 12 in
Color: White
Material: Steel
Height: 12 in
Color: White
Width: 12 in
Material: Steel