12/1C(19STR)THHN/THWN-2

Item #: 0885339

Cat #: M512ST04

UPC:

Company wide:
1,000 in stock
Documents & Guides
OMC M512ST-04 12/1C(19STR)THHN/THWN-2

Overview

OMC M512ST-04 12/1C(19STR)THHN/THWN-2

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: M512ST04, OMNM512ST04

Specifications

Color: Green
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Gauge: 12 AWG
Material: Copper
Conductors: 1