THHN/THWN 12AWG 19STR 600

Item #: 0885337
Cat #: M512ST05
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
THHN/THWN 12AWG 19STR 600 VOLT

Overview

THHN/THWN 12AWG 19STR 600 VOLT
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: M512ST05, OMNM512ST05

Specifications

Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 12
Material: Copper
Conductors: 1
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)